Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT
Mfr # PWL2723
Zoro # G6756086
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PWL2723
- Zoro # G6756086
- UPC # 628311280111
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.25 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.14 in |
Description
Pressure Gauge,2" Dial Size,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (I1010-KIT)
- FLUKE Test Leads, 39 In. L, Gray (TL910)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 010 Wc 18 Npt (2-5010-NPT)
- SPECTROLINE Fluorescent Leak Detection Dye (SPI-OGYG-16)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass (PWL2724)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass (PWL2721)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (PWL2722)
- WINTERS Economy 2.5" 0-30" Vac/Kpa 1/4" Btm (PEM210)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F (PAM1751)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PFQ2440-DRY-2FF)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- Winters Pressure Gauges