Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black
Mfr # P3S6087
Zoro # G1604152
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range 0 to 160 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # P3S6087
- Zoro # G1604152
- UPC # 628311283136
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 6 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 6.342 in |
Process Connection Size | 1/4 in |
Case Depth | 2 in |
Nominal Dial Size | 6 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Digital Pocket Thermometer (550B)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (PEM1414)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 500 Degrees F (9841)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass (SSN515LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Silver (PFQ2437-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1429LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P9U901437UC)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FME8)
- Winters Pressure Gauges