Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 160 1/4 in MNPT, Gray
Mfr # PFP645WBW
Zoro # G8518419
original price:
$123.99
4% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
- Includes Restrictor Screw
- Range 0 to 160 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP645WBW
- Zoro # G8518419
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.95 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Case Diameter | 3.964 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B5-BOOT Protective Rubber Boot for Digital Pressure Gauges (B5-BOOT)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G398)
- SHIMPO Digital Force Gauge, 500 lb., 4 Digit LCD (FGE-500HXY)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT (P3S6088)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Silver (PFQ2435-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black (PLP303)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Silver (PFQ2437-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ2436-DRY-2FF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi (PFQ808R1)
- WINTERS 4IN 1/4IN 0-100PSI NPT PRESSURE GAUGE (PFQ711)
- Winters Pressure Gauges