Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver
Mfr # PFQ901-DRY-25FF
Zoro # G1605245
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFQ901-DRY-25FF
- Zoro # G1605245
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Flange Diameter | 2.5 in |
Case Diameter | 2.445 in |
Nominal Dial Size | 2 1/2 in |
Bolt Circle Diameter | 2.898 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 0.772 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- DWYER INSTRUMENTS Digital Hydronic Manometerl, 100 psi (490A-4)
- PRO-LAB Detector Asbestos Test (AS 108)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (FLUKE-566)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ903-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ902-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1226)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.25.400.L)
- Winters Pressure Gauges