Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Gray
Mfr # P1S419
Zoro # G1604335
original price:
$49.03
15% off
new price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Range 0 to 15 psi
- Accuracy +/-1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P1S419
- Zoro # G1604335
- UPC # 628311255515
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 5.076 in |
Case Depth | 1.275 in |
Nominal Dial Size | 4 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Water Trap Drain Plug, PK10 (CM11667/2PACK)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL15)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 2 in Triclamp, Stainless Steel, Silver (35-1032S-20L-200)
- GENERAL TOOLS Pinless LCD Moisture Meter (MMD5NP)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PFQ2201)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 30 psi/Kpa (PFQ119)
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ713)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ2436-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (491D90)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Rem Bezel (212D-254M)
- Winters Pressure Gauges