Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black
Mfr # PPC5081-G-SG.
Zoro # G6756104
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Range 0 to 15 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PPC5081-G-SG.
- Zoro # G6756104
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Bolt Circle Diameter | 5.39 in |
Case Depth | 3.4 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.835 in |
Description
Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge (25W1005H02L30#&VAC)
- EXTECH Continuity Tester, 9V, 9 In Test Leads (CT20)
- UEI TEST INSTRUMENTS NIST Certified Combustible Gas Leak Detector, 9V Battery (CD100A-N)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass (PWL2724)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P3S6083)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM204LF)
- WINTERS Filled Ss/Ss Gauge 4" 160 psi 1/2 Lm (PFP660R1)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 3000Psi/Kpa (PFQ811)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P3S6014)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.25.600.B)
- Winters Pressure Gauges