Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT
Mfr # PFQ1209
Zoro # G7558663
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2.5%
- Application Pneumatics
- Gauge Primary Range Values 0 to 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFQ1209
- Zoro # G7558663
- UPC # 628311254174
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 1 1/2 in |
Case Diameter | 4.92 in |
Case Depth | 1.18 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, -50 to +50, 24 Hr, PK60 (C411)
- ENERPAC Pressure Gauge, 0 to 3000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2516L)
- DWYER INSTRUMENTS Humidity Transducer, 15 to 35VDC (RHP-2D20)
- OAKTON Traceable Conductivity and TDS Standard, (00652-26)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P3S6083)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT319LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT324LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Silver (PFQ2438-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- WINTERS Tridicator 3 0/75 psi/Kpa 70/320 F/C, Lm (TTD403)
- Winters Pressure Gauges