Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ809LF
Zoro # G9756336
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Product Information
- Brand Winters
- MFR # PFQ809LF
- Zoro # G9756336
- UPC # 628311266177
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 67 1/10 mm |
Case Depth | 33 mm |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Details
Description
Gauge,Pressure,2-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CB)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- LDI INDUSTRIES Valve, Needle (G608-30-A-1-4)
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ802LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-60 psi/Kpa (PFQ770)
- WINTERS Economy 4" 0-30" Vac/Kpa 1/4" Npt Btm (PEM220)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMX1)
- Winters Pressure Gauges