Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver
Mfr # PFQ1552
Zoro # G6756077
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Range 0 to 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ1552
- Zoro # G6756077
- UPC # 628311232547
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Case Depth | 1.449 in |
Nominal Dial Size | 4 in |
Case Diameter | 3.917 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Voltmeter with Bluetooth (PCE-PCM 3)
- ZORO SELECT Test Probe, Piercing, Insulation (4WRA3)
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating (FLK-1LAC-A-II)
- POMONA ELECTRONICS BNC Coaxial Cable, 72 in., Black (2249-C-72)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ708LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 300 psi (PFP827R1)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6012)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6087)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL8)
- Winters Pressure Gauges