Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM208LF
Zoro # G9756555
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM208LF
- Zoro # G9756555
- UPC # 628311202281
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 2 19/100 in |
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.161 in |
Description
Gauge,Pressure,2in.,0 to 15 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GB CIRCUIT ALERT WIRE STRPR (GST-55M)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L600#)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Steel, Black (PEM198LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ908-DRY-25FF)
- WINTERS Gauge Adaptor, 1/4 in NPT Female, 2-3/4 in (STP003)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PCT293)
- Winters Pressure Gauges