Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1420LF
Zoro # G9756801
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1420LF
- Zoro # G9756801
- UPC # 628311202045
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 1.515" |
Diameter | 1.660" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Switch (40T-20)
- DESCO Wrist Strap, ESD, W 6 Ft Cord (09085)
- YELLOW JACKET Temp/Humdty Meter, 0 to 100 Rel Hum Rnge (69008)
- REED INSTRUMENTS Dual Input True RMS AC Voltage/Current Datalogger (R5003)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM1400LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 300 psi (PFP827R1)
- WINTERS Mini Ball Valve, 1.71 in., Lever Handle (SMV500LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (P1S565)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW7)
- Winters Pressure Gauges