Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1406LF
Zoro # G9756862
original price:
$9.75
5% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1406LF
- Zoro # G9756862
- UPC # 628311202205
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Description
Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Socket Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Digital Timer, Min. Time Setting 59 sec. (TFS4-01)
- PRO-LAB Detector Asbestos Test (AS 108)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-600-psi)
- GENERAL TOOLS THERMOMETER DELUXE DIGITAL STEM (GNHDT304K)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1404LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Silver (PFQ2438-DRY-2FF)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ2488-DRY-2FF)
- WINTERS Steel Syphons 1/2" Npt (SSP555)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ2473)
- GROZ Pressure Gauge, 1/4" NPT (60636)
- Winters Pressure Gauges