Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black
Mfr # PEM1320LF
Zoro # G9757002
original price:
$15.29
9% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1320LF
- Zoro # G9757002
- UPC # 628311202120
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.30" |
Diameter | 1.653" |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Nominal Dial Size | 1 1/2 in |
Case Depth | 1 in |
Case Diameter | 1 653/1000 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Description
Gauge,Pressure,1-1/2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLLV/30)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black (DG2531L0NAM02L200#&V-XCYLM)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LE)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT (PFQ1209)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P3S6083)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1410LF)
- PIC GAUGES Gauge, 1-1/2", 0/3000psi, 1/8"Low Mount, SS (PRO-301D-158P-01)
- Winters Pressure Gauges