Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM223LF
Zoro # G6179984
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM223LF
- Zoro # G6179984
- UPC # 628311202762
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 4.90" |
Diameter | 3.941" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.46 in |
Case Diameter | 3 941/1000 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Description
Gauge,Pressure,4 in.,0 to 100 psi,Connection Size 1/4 in. NPT,Connection Location Bottom,Accuracy +/-3-2-3 Percent,Case Material Steel,Case Color Black,Socket Material Brass,Tube Material Lead Free Phosphor Bronze,Lens Material Glass,Ring Material Chrome Plated Steel,Operating Temp. Range -40 Degrees to 150 Degrees F,Characteristics Lead Free Wetted Parts, Friction Bezel Ring, Black Steel Case, CRN Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (PEM290)
- IDEAL Voltage, Continuity Tester, 600VAC, 600VDC (61-076)
- FLUKE Clamp Meter, Digital, Clamp On, 1.3"Jaw Cap (Fluke-393FC)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM226LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM225LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT (P3S6089)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1404LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- BOURDON 4.5 in. 0/400 PSI 1/2 in. NPT LM BH2 (AHG6-A62.H26)
- Winters Pressure Gauges