Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # PFQ804LF
Zoro # G6135577
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, and Pneumatic Equipment
- Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFQ804LF
- Zoro # G6135577
- UPC # 628311266115
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 0.97 mm |
Case Diameter | 60 mm |
Description
Gauge, Pressure, 2-1/2 In., 0 to 100 psi, Connection Size 1/4 In. NPT, Connection Location Bottom, Accuracy +/-1.5 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material Brass, Tube Material Lead Free Phosphor Bronze, Filled With Glycerin, Lens Material Polycarbonate, Ring Material 304 Stainless Steel, Operating Temp. Range -4 Degrees to 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- POWERMATE Pressure Gauge, 1.5", 250 PSI, 1/4" Back Co (032-0120RP)
- SYNTHWARE VACUUM TRAP, 55/50, OUTER 60mm, LENGTH 300mm, INNER 30mm (V105550)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ805LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ803LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ807LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- WINTERS Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb (TTD404)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ902-DRY-25FF)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- Winters Pressure Gauges