Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver
Mfr # PFQ904-DRY-25FF
Zoro # G1605394
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze, Not for Oxygen Service
- Range 0 to 100 psi
- Accuracy +/-1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ904-DRY-25FF
- Zoro # G1605394
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 0.772 in |
Bolt Circle Diameter | 2.898 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Flange Diameter | 2.5 in |
Case Diameter | 2.445 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- PIC GAUGES Hex Valve, 1/2"MXF NPT, Straight, CS, 10Kpsi (HV-CS-1/2-HS-180-MXF)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- TRIPLETT Multimeter CAT IV TRMS w/Lo Z Backlit (MM650)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- WINTERS Qual. Ss/Br Gauge 2" 1/4 Lm 100 psi/Kpa (PFQ2463)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PFQ1212)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ713LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- WINTERS Gauge Adaptor, 1/4 in NPT Female, 2-3/4 in (STP003)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- Winters Pressure Gauges