Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT
Mfr # PWL2722
Zoro # G6756113
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-3-2-3%
- Application Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PWL2722
- Zoro # G6756113
- UPC # 628311280104
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Case Diameter | 2.25 in |
Case Depth | 1.14 in |
Manufacturer Warranty Length | 5 yr |
Description
Pressure Gauge,2" Dial Size,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- POMONA ELECTRONICS Mini Hook Test Lead, Black/Red, 300VAC (5187-C-36)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F, Connection Size: 1/4 in NPT (1NFW7)
- SCS Metal-In Static Shielding Bag, 2x3in (10023)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass (PWL2724)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT (PWL2726)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP340)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT321LF)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254K)
- Winters Pressure Gauges