Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT
Mfr # PFQ1271-DRY
Zoro # G7558794
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-1.5%
- Application Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
- Gauge Primary Range Values 0 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ1271-DRY
- Zoro # G7558794
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 3.89 in |
Case Depth | 1.449 in |
Nominal Dial Size | 4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGF2)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- WINTERS Qual. Ss/Br Gauge 2" 1/4 Lm 100 psi/Kpa (PFQ2463)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- WINTERS Economy 4" 0-30 psi/Kpa 1/4" Npt Btm (PEM221)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Gray (P1S426)
- WINTERS Ecomony 4" 0-300 psi/Kpa 1/4" Npt Btm (PEM226)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP605WBG)
- EQUUS PRODUCTS Equus EQUE8256 2.0 in. dia. Boost Gauge; Silver - 60 PSI (EQUE8256)
- Winters Pressure Gauges