Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black
Mfr # PEM202
Zoro # G1615264
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-3-2-3%
- Gauge Primary Range Values 0 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM202
- Zoro # G1615264
- UPC # 628311200454
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.161 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.19 in |
Nominal Dial Size | 2 in |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Cone Adapter, 1/2 In (CONE)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- DESCO Universal Strap Kit (09864)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT319LF)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (PEM291)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (PEM290)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Black (P3S6017-MAXI45)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013-MAXI45)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-150 psi/F (PAM1750)
- MCDANIEL CONTROLS 4-1/2In 1/4In 0-300Psi Npt Pressure Gauge (MPB/SAG AB30918)
- Winters Pressure Gauges