Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black
Mfr # PCC604C
Zoro # G1937781
original price:
$68.65
9% off
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Compressors, Hydraulics, Machinery, Process Industries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PCC604C
- Zoro # G1937781
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 3.94 in |
Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 2.28 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C451)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F (12U617)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PCC606C)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PCC607C)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Yellow (PCC605C-2Y)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ715LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ908-DRY-25FF)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P9U901431UC)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- Winters Pressure Gauges