Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black
Mfr # P9U901439UC
Zoro # G1604502
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application U-Clamp
- Range 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P9U901439UC
- Zoro # G1604502
- UPC # 628311209341
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.2 in |
Case Diameter | 2.834 in |
For Panel Cut-Out Size | 2.66 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.66 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature Flutterless Pointer with Dampened Movement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 010 Wc 18 Npt (2-5010-NPT)
- PHASE II Vibration Meter, Velocity, Acceleration & Displacement, (DVM-1000)
- ZORO SELECT Glass Pocket Thermometer, -30 to 120F (6DKC9)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Silver (PFQ2437-DRY-2FF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi/Kpa (PFQ807)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ2488-DRY-2FF)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 60 psi (PFP823R1)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM208LF)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Front Flg (214D-254M)
- Winters Pressure Gauges