Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black
Mfr # P3S6086
Zoro # G1604049
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range 0 to 100 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P3S6086
- Zoro # G1604049
- UPC # 628311283129
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 6.342 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 6 in |
Case Depth | 2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Receptacle Tester, 110 to 125V AC, No Disp (R5210)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L400#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L160#)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM217LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- WINTERS Economy 2" 0-100 psi/Kpa 1/8" Npt Back (PEM1406)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ803LF)
- MCDANIEL CONTROLS 4-1/2In 1/2In 0-60Psi Npt Pressure Gauge (MPB/SCCG AB10919)
- Winters Pressure Gauges