Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver
Mfr # PSQ15804
Zoro # G1605613
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1-1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Accuracy +/-1.50%
- Application Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PSQ15804
- Zoro # G1605613
- UPC # 628311263084
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1-1/2 in NPT |
Gauge Connection Size | 1 1/2 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1 1/2 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 63.6 mm |
Case Depth | 32.4 mm |
Description
Pressure Gauge,2-1/2" Dial Size,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- ASHCROFT Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Plastic, Black (0627-0500-0001-60)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 12 In L (TE-DFG-B1244-00)
- WINTERS Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver (PSQ15806)
- WINTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Triclamp, Silver (PSQ15803)
- WINTERS Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Silver (PSQ15802)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ769-DRY)
- WINTERS 4IN 1/4IN 0-100PSI NPT PRESSURE GAUGE (PFQ711)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PCT329)
- WINTERS Process 0-200 psi/Kpa 1/2" Npt St/St (PPC5066)
- Winters Pressure Gauges