Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black
Mfr # PLP343
Zoro # G6756043
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PLP343
- Zoro # G6756043
- UPC # 628311203073
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.9 in |
Case Diameter | 2.625 in |
Nominal Dial Size | 2 1/2 in |
Description
Pressure Gauge, Gauge Type Low Pressure, Dial Size (In.) 2-1/2, Range 0 to 15" WC, Connection Size 1/4" NPT, Connection Location Lower, Graduations 0.2" WC, Accuracy (%) +/-1, Case Material Glass Filled Polysulfone, Case Color Black, Socket Material Brass, Tube Material Beryllium Copper, Lens Material Polycarbonate, Operating Temp. Range (F) -4 Degrees to 140 Degrees , Series 1490A, Manufacturers Warranty Length 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Gauge, Glycrn Flld, 0-4000psi 1/4" Stm Mnt (221319)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- DWYER INSTRUMENTS Digital Pressure Gage Selectable (DPG-000)
- WINTERS Contractor 4.5" 0-30 psi/Kpa 1/4" Btm (PCT321)
- WINTERS Pressure Gauge, 0 to 200 in wc, 1/4 in MNPT, Black (PLP346)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP345)
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 30 psi/Kpa (PFQ1122)
- WINTERS Pressure Gauge, 0 to 55 in wc, 1/4 in MNPT, Black (PLP302)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PWL2723)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM1431LF)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- Winters Pressure Gauges