Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 100 1/4 in MNPT, Gray
Mfr # PFP604WBYG
Zoro # G6622353
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Includes Restrictor Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP604WBYG
- Zoro # G6622353
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 5.260" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Case Diameter | 3.964 in |
Case Depth | 1.95 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-063)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-254G-BSPT)
- HONEYWELL ANALYTICS-VULCAIN Sensor, Ammonia (EC-FX-NH3-LR)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (PEM1414)
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass (SSN515LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PFQ1552)
- WINTERS Pressure Gauge, 0 to 75 ft H2O, 1/4 in MNPT, Gray (P1S420-ALT)
- WINTERS Process 0-60 psi/Kpa 1/2" Npt St/St (PPC5063)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT (P3S6017)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- Winters Pressure Gauges