Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black
Mfr # PLP306
Zoro # G3807889
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
- Gauge Application For Natural Gas & Other Gases
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PLP306
- Zoro # G3807889
- UPC # 628311203219
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.450" |
Diameter | 2-5/8" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.9 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2.625 in |
Process Connection Size | 1/4 in |
Description
Low Pressure Gauge, Back,0 to 5 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA Calibration Gas Cylinder, 500ppm CO 103L (24-0492)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 20 In. x 30 In., Blue (2059T-20x30BKT)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1564)
- LABEXACT Filter Membrane, VSS, 9.0cm, PK100 (12L004)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM204LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT (PFQ1209)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-15 psi/Kpa (PFQ800)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ776-DRY)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (PWL2722)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402R-01)
- Winters Pressure Gauges