Shop All Gauge guards, Seals & Accessories
Winters
Pressure and Temperature Kit
Mfr # PTK1500.
Zoro # G5896077
original price:
$385.99
15% off
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Bi-Metal Pocket Thermometers, Gauge Adapter
- Pressure Range 0 to 100 psi
- Manufacturers Warranty Length 5 yr
- Range 0 to 100 psi
- Temperature Range (F) 0 Degrees to 250 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PTK1500.
- Zoro # G5896077
- UPC # 628311902013
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.32 in |
Process Connection Size | 1/4 in |
Case Diameter | 3.819 in |
Description
Pressure and Temperature Kit, Range 0 to 100 psi, Temperature Range (F) 0 Degrees to 250 Degrees , Includes Gauge, Gauge Adaptor, (2) Bi-Metal Pocket Thermometers, Carrying Case, Manufacturers Warranty Length 5 Years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO WTR PRSSR GAUGE 3/4""DU (69ELF114TWG)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279AS04L60#)
- EXTECH Stroboscope, Digital, 100 To 10,000 RPM (461830)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- WINTERS Snubbers Brass 1/4"Npt "D" (SSN517)
- WINTERS Air Over Water Test Gauge Kt, 0 to 200psi (AOM-204TM)
- WINTERS Low Pressure Gas Test Kit, 0 to 5 psi (PLPT0005)
- WINTERS Snubbers St/St 1/2"Npt E (SSN529)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFD1)
- Winters Gauge guards, Seals & Accessories