Shop All Pressure Gauges
Winters
Mini Ball Valve, 1.71 in., Lever Handle
Mfr # SMV500LF
Zoro # G6207065
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Provides Flow Control For Non-Corrosive Applications
- Pipe Size 1/4 in
- Ball Valve Product Group Manual
- Body Material Brass
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # SMV500LF
- Zoro # G6207065
- UPC # 628311800005
- Country of Origin China
- Category Pressure Gauges
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1.69 in |
Length (In.) | 1.71" |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 400 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, PRO-201L-254H (PRO-201L-254H)
- HUMBOLDT Concrete Pocket Penetrometer (5ZPZ4)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-200)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ2478-DRY-2FF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi/Kpa (PFQ802)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-G-SG.)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1440LF)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP306)
- WINTERS Economy 4" 0-160 psi/Kpa 1/4" Npt Btm (PEM224)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH9)
- Winters Pressure Gauges