Shop All Ball Valves
Winters
Mini Ball Valve 1/4"Npt Fxf Lever Handle
Mfr # SMV500
Zoro # G9553927
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Forged Brass
- Body Style Inline
- Handle Type Steel Lever Handle with Plastic Grip
- Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # SMV500
- Zoro # G9553927
- UPC # 628311800166
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Handle Type | Steel Lever Handle with Plastic Grip |
Max. Pressure | 400 psi |
Temp. Range | -9 Degree F to 212 Degree F |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Standard | ASME B1.20.1 Compliant; CRN Registered |
Connection Type | NPTF x NPTM |
Ball Material | Stainless Steel |
Seat Material | PTFE |
Item | Mini Ball Valve 1/4"Npt Fxf Lever Handle |
Description
Mini Ball Valve 1/4 In.Npt Fxf Lever Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT20038S)
- ZORO SELECT PVC 90 Degree Elbow, Socket x Socket, 2 in Pipe Size (406020BC)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size (457015)
- WINTERS Mini Ball Valve 1/4" Npt Fxm T-Handle (SMV532)
- WINTERS Mini Ball Valve 1/4" Npt Fxf T-Handle (SMV533)
- LEGEND VALVE 1/2" T-710 S.S. BALL VALVE (113-123)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (PVC 657-4MTB-F)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06034)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (32H954)
- Winters Ball Valves