Shop All Ball Valves
Winters
Mini Ball Valve 1/4" Npt Fxm T-Handle
Mfr # SMV532
Zoro # G9553820
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Forged Brass
- Body Style Inline
- Connection Type NPTF x NPTM
- Temp. Range -9 Degree F to 212 Degree F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # SMV532
- Zoro # G9553820
- UPC # 628311800173
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Connection Type | NPTF x NPTM |
Temp. Range | -9 Degree F to 212 Degree F |
Max. Pressure | 400 psi |
Seat Material | PTFE |
Standard | ASME B1.20.1 Compliant; CRN Registered |
Ball Valve Product Group | Manual |
Handle Type | Steel T Handle with Plastic Grip |
Ball Material | Stainless Steel |
Ball Valve Basic Body Material | Brass |
Item | Mini Ball Valve 1/4" Npt Fxm T-Handle |
Description
Mini Ball Valve 1/4 In. Npt Fxm T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (1W)
- ZORO SELECT 2-1/2" Close Black Pipe Nipple Sch 40 (2WV63)
- SLOAN Optima Electronic Faucet (3315111)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Orifice Dia.: 1-1/4" (S211GF02N5JJ2)
- WINTERS Mini Ball Valve 1/4"Npt Fxf Lever Handle (SMV500)
- WINTERS Mini Ball Valve 1/4" Npt Fxf T-Handle (SMV533)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- MUELLER BALL VALVE BRS FIP 3/4"" (107-404NL)
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (BA-480B - 114)
- APOLLO VALVES Ball Valve with access port (V34501)
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- Winters Valves