Shop All Ball Valves
Winters
Mini Ball Valve 1/4" Npt Fxf T-Handle
Mfr # SMV533
Zoro # G9553936
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Forged Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # SMV533
- Zoro # G9553936
- UPC # 628311800180
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Connection Type | NPTF x NPTF |
Ball Material | Stainless Steel |
Temp. Range | -9 Degree F to 212 Degree F |
Handle Type | Steel T Handle with Plastic Grip |
Seat Material | PTFE |
Max. Pressure | 400 psi |
Standard | ASME B1.20.1 Compliant; CRN Registered |
Ball Valve Product Group | Manual |
Item | Mini Ball Valve 1/4" Npt Fxf T-Handle |
Description
Mini Ball Valve 1/4 In. Npt Fxf T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 30 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS30M20)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/4" Male x 1/4" Female NPT (STL02-02)
- GEBERIT Duofix Bidet Be/Fr/Pl (111.520.00.1)
- WINTERS Mini Ball Valve 1/4" Npt Fxm T-Handle (SMV532)
- WINTERS Mini Ball Valve 1/4"Npt Fxf Lever Handle (SMV500)
- LEGEND VALVE 3/8" T-1002 NO LEAD BALL VALVE (101-062NL)
- JERGUSON Set Of Gage 1/2In Npt Other Valve (146-1-134AP)
- MIDWEST CONTROL Brass Ball Valve, 1/4" MPT x FPT, 600 CWP, Body Style: Inline (KTCM-25)
- BASIKS Ball Valve, Electric Act, PVC, 1-1/2, AC24V (EBTB203PHB-150EPS-PV)
- APOLLO Ball Valve, 3in. NPT BRZ SP (70-100-01)
- Winters Ball Valves