Shop All Water Gauges
Winters
Max Pointer Test Gauge, 2.5 in., 0-300psi
Mfr # PETM217LF
Zoro # G6065193
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 5 yr
- Calibration Certificate Included No
- Gauge Primary Range Values 0 to 300
- Gauge Special Options Maximum Reading Pointer
- Range 0 to 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PETM217LF
- Zoro # G6065193
- UPC # 628311901030
- Country of Origin China
- Category Water Gauges
Dimensions
Manufacturers Warranty Length | 5 yr |
Connection Size | 3/4 in Female Swivel Hose Adaptor |
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 3/4 in |
Case Depth | 0.97 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 3/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2 447/1000 in |
Description
Maximum Pointer Water Test Gauge, 2.5 in., Range 0 to 300 psi, Temperature Range (F) 32 Degrees to 150 Degrees , Includes 3/4 in. Female Swivel Hose Adaptor, Manufacturers Warranty Length 5 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- KESTREL Environmental Meter, Hi-Vis Green, LCD (0852HVG)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-15 psi/Kpa (PFQ800)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 200PSI (TRI2-200-50L)
- WINTERS Water Test Gauge, 2.5 in., 0 to 300 psi (PETW217LF)
- WINTERS Water Test Gauge, 2.5 in., 0 to 160 psi (PETW213LF)
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-160 psi (PETM213LF)
- WINTERS Water Test Gauge 2.5" Dial 0-300 psi/Kpa (PETW217)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 9In L (1LG-9)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 12In L (1LG-12)
- Winters Water Gauges