Shop All Manifold Gauge Set Accessories
Winters
Low Side Pressure Gauge, 2-1/2" dia.
Mfr # PFG1730
Zoro # G6609482
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Refrigeration Equipment
- Color Blue
- Gauge Type Dry
- Gauge Accuracy +/-2.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFG1730
- Zoro # G6609482
- UPC # 628311207903
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 1/2 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Refrigeration Equipment |
Color | Blue |
Gauge Type | Dry |
Gauge Accuracy | +/-2.00% |
Working Pressure | 30 in Hg to 120 psi |
For Use With | R-12, R-22, R-502 |
Description
Replacement Low Side Pressure Gauge, Diameter 2 1/2 in, Working Pressure 30 in Hg to 120 psi, Connection Size 1/8 in (M)NPT, Color Blue, Gauge Type Dry, Gauge Accuracy +/-2.00 Percent, For Use With R-12, R-22, R-502, Application Refrigeration Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Mounting Bracket, Multi - Act, Gm/Am/Sm/Af (ZG-102)
- FREEZE FREE Thermostat Heat Pipe (EH-38)
- CANARM Canarm® Variable Speed Switch Control For 4 Fans, Silver (FRMC5)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 350 psi (49516)
- UNIWELD Refrigerant Gauge, 2.5" H/P, 500 psi, Red (G29LD)
- YELLOW JACKET Liquid Charging Adapter, 1/4In MxF (41123)
- YELLOW JACKET Manifold Hose Set, 72 In, Red, Yellow, Blue (25986)
- MASTERCOOL Mastercool® 59161 Brass 2 Way Manifold Set 3 - 1/8" Gauges 3 - 60" Hoses Standard 1/4" Fittings (59161)
- ACCELERATOR Rapid Evacuation Kit, 2 Hoses, 48" L (VL-200)
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- Winters Manifold Gauge Set Accessories