Shop All Pressure & Temperature Test Kits
Winters
Low Pressure Test Kit
Mfr # PLT15
Zoro # G5776269
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 15 in wc, 8 oz/sq in
- Pressure Range 0 to 15 in wc
- Temperature Range (F) -40 Degrees to 150 Degrees
- Accuracy +/-3-2-3%
- Includes Gauge, Gear Clamp, Hose Tube, Tube Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PLT15
- Zoro # G5776269
- UPC # 628311203707
- Country of Origin China
- Category Pressure & Temperature Test Kits
Dimensions
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/4 in Hose Barb |
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 1/4 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Low Pressure Test Kit, Range 0 to 15 In. H2O, 8 oz. /sq. in, Temperature Range (F) -40 Degrees to 150 Degrees , Includes Carrying Case, Tube Nipple, Hose Tube, Clamp, Manufacturers Warranty Length 5 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0103-06 BLU MKR)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- DICKSON Circular Chart, 6 In, -50 to 50, 7 Day, PK60 (C651)
- FLUKE Electrical Tester Flat (648227)
- WINTERS Low Pressure Test Kit (PLT100)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- Winters Pressure & Temperature Test Kits