Shop All Pressure & Temperature Test Kits
Winters
Low Pressure Test Kit
Mfr # PLT100
Zoro # G6630169
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100 in wc, 58 oz/sq in
- Pressure Range 0 to 100 in wc
- Temperature Range (F) -40 Degrees to 150 Degrees
- Accuracy +/-3-2-3%
- Includes Gauge, Gear Clamp, Hose Tube, Tube Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PLT100
- Zoro # G6630169
- UPC # 628311203721
- Country of Origin China
- Category Pressure & Temperature Test Kits
Dimensions
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Low Pressure Test Kit, Range 0 to 100 In. H2O, 58 oz./sq. in, Temperature Range (F) -40 Degrees to 150 Degrees , Includes Carrying Case, Tube Nipple, Hose Tube, Clamp, Manufacturers Warranty Length 5 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Type K Thermocouple Adapter, Mini (4JPN2)
- IFM Transmitter, 0-150psi, 9.6-32VDC (PX3244)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- WINTERS Low Pressure Test Kit (PLT15)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- Winters Pressure & Temperature Test Kits