Shop All Gauge guards, Seals & Accessories
Winters
Low Pressure Gas Test Kit, 0 to 5 psi
Mfr # PLPT0005
Zoro # G0170637
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Pump and Hose, Mini Ball Valve, Nipple and Fittings, Test Block
- Pressure Range 0 to 5 psi
- Manufacturers Warranty Length 1 yr
- Range 0 to 5 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PLPT0005
- Zoro # G0170637
- UPC # 628311900026
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Low Pressure Gas Test Kit, Range 0 to 5 psi, Includes Gauge, Hand Pump and Hose, Mini Ball Valve, Test Block, Nipple and Fittings, Manufacturers Warranty Length 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Repl Battery for Mfr. No. TX1-1/2/4/5 (17154367)
- SPERRY INSTRUMENTS Single Range Volt. Tester, 80-250VAC/DC (ET6102)
- BACHARACH Informant 2 Replacement Filters, PK5 (19-0509)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (Fluke-724)
- WINTERS Snubbers St/St 1/2"Npt E (SSN529)
- WINTERS Pressure and Temperature Kit (PTK1500.)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- WINTERS Air Over Water Test Gauge Kt, 0 to 200psi (AOM-204TM)
- WINTERS Snubbers Brass 1/4"Npt "D" (SSN517)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- Winters Gauge guards, Seals & Accessories