Shop All Manifold Gauge Set Accessories
Winters
High Side Pressure Gauge, 2-1/2" dia.
Mfr # PFG1732
Zoro # G9254635
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Refrigeration Equipment
- Color Red
- Gauge Type Dry
- Gauge Accuracy +/-2.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFG1732
- Zoro # G9254635
- UPC # 628311207927
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 1/2 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Refrigeration Equipment |
Color | Red |
Gauge Type | Dry |
Gauge Accuracy | +/-2.00% |
Working Pressure | 0 to 500 psi |
For Use With | R-12, R-22, R-502 |
Description
Replacement High Side Pressure Gauge, Diameter 2 1/2 in, Working Pressure 0 to 500 psi, Connection Size 1/8 in (M)NPT, Color Red, Gauge Type Dry, Gauge Accuracy +/-2.00 Percent, For Use With R-12, R-22, R-502, Application Refrigeration Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-032 (060009)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- TRANE Non-Programmable Thermostat (BAYTRDM001)
- DAYTON Rectangular OEM Blower, 1020 RPM, 1 Phase, Direct, Rolled Steel (1TDT5)
- WINTERS Low Side Pressure Gauge, 2-1/2" dia. (PFG1730)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Deg Angle, Number of Hoses 3, 60 in L (22985)
- YELLOW JACKET Pressure Gauge (49035)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- YELLOW JACKET Black Ball Valve Hose (26002)
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi (49141)
- Winters Manifold Gauge Set Accessories