Shop All Manifold Gauge Set Accessories
Winters
High Side Pressure Gauge, 2-1/2" dia.
Mfr # PFG1731
Zoro # G9254251
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Refrigeration Equipment
- Color Red
- Gauge Type Dry
- Gauge Accuracy +/-2.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFG1731
- Zoro # G9254251
- UPC # 628311207910
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 1/2 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Refrigeration Equipment |
Color | Red |
Gauge Type | Dry |
Gauge Accuracy | +/-2.00% |
Working Pressure | 30 in Hg to 300 psi |
For Use With | R-12, R-22, R-502 |
Description
Replacement High Side Pressure Gauge, Diameter 2 1/2 in, Working Pressure 30 in Hg to 300 psi, Connection Size 1/8 in (M)NPT, Color Red, Gauge Type Dry, Gauge Accuracy +/-2.00 Percent, For Use With R-12, R-22, R-502, Application Refrigeration Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4064B2210 Fan & Limit W/11" (L4064B2210)
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- CHEVRON Black Tubing, 250 ft. Roll, 1/4 in. (1063589)
- DAYTON Valve Rebuild Kit, With Instructions (066053)
- WINTERS Low Side Pressure Gauge, 2-1/2" dia. (PFG1730)
- YELLOW JACKET Red/Yellow/Blue Charging Hose (29485)
- YELLOW JACKET High Vacuum Hose (16260)
- YELLOW JACKET Manifold Hose Set, 72 In, Red, Yellow, Blue (22986)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- YELLOW JACKET High Side Hose, 60 In, Red (21660)
- YELLOW JACKET Manifold Hose Set, 60 In (21990)
- Winters Manifold Gauge Set Accessories