Shop All Vacuum Gauges
Winters
Gauge, 4" Dial Size, MNPT Connection
Mfr # PFP600WBYG
Zoro # G3880491
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquid Filled Yes
- Gauge Nominal Dial Size 4 in
- Gauge Connection Type MNPT
- Gauge Connection Size 1/4 in
- Gauge Connection Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFP600WBYG
- Zoro # G3880491
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/4 in NPT |
Case Depth | 1.95 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 in |
Case Diameter | 3.964 in |
Process Connection Size | 1/4 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4I (CUB4I000)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-3)
- WINTERS Vacuum Gauge, 1-1/2in, 30in. Hg Vac to 0 (PEM1297LF)
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 1 Percent (251009AW02LVAC)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- ZORO SELECT Vacuum Gauge, Mechanical Cont, 4-1/2 In (18C739)
- ASHCROFT Pressure Gauge (002719 (45W1000H02L100#))
- Winters Vacuum Gauges