Shop All Vacuum Gauges
Winters
Gauge, 4" Dial Size, MNPT Connection
Mfr # PFP600WBY
Zoro # G3880449
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquid Filled Yes
- Gauge Nominal Dial Size 4 in
- Gauge Connection Type MNPT
- Gauge Connection Size 1/4 in
- Gauge Connection Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFP600WBY
- Zoro # G3880449
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.95 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 3.964 in |
Nominal Dial Size | 4 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279AS04LVAC)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- TRACEABLE pH Standard, Cert.Ref Material, CRM 10.012 (4282)
- REED INSTRUMENTS REED Data Logging Thermometer with SD Card, Power Adapter and 4 Thermocouple Probes (R2450SD-KIT3)
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- WINTERS Vacuum Gauge, 1-1/2in, 30in. Hg Vac to 0 (PEM1297LF)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 10,000 PSI, SS Case, Lower Mount, PRO-201L-254S (PRO-201L-254U)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn (25-100-30-psi/bar)
- ASHCROFT Vacuum Gauge (638008A4F02LP0L30IMV)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279SS04LXLLVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In (351009SW02LXLLVAC)
- Winters Vacuum Gauges