Shop All Vacuum Gauges
Winters
Gauge, 4" Dial Size, MNPT Connection
Mfr # PFP600WBG
Zoro # G3880525
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquid Filled Yes
- Gauge Nominal Dial Size 4 in
- Gauge Connection Type MNPT
- Gauge Connection Size 1/4 in
- Gauge Connection Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFP600WBG
- Zoro # G3880525
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/4 in NPT |
Case Depth | 1.95 in |
Case Diameter | 3.964 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp Temp Probe, Type K, -4 to 200F (5RMF0)
- DYNAMIC Gauge, Glycrne Flld, 0-60 psi, 1/4" Stm Mnt (221317)
- PIC GAUGES Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254W-01)
- THERMCO Liquid In Glass Thermometer, 20 to 100C (ACC711S)
- WINTERS Vacuum Gauge, 1-1/2in, 30in. Hg Vac to 0 (PEM1297LF)
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- NAVAC Premium Micron Vacuum Gauge (NMV1S)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi-1/4)
- DURO Vacuum Gauge, 6" Dial Size (6.2020113E7)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30" VAC (TL20-VAC-4L)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FMP4)
- Winters Vacuum Gauges