Shop All Pressure Gauges
Winters
Gas Test Gauge 0/15 psi
Mfr # PETG201
Zoro # G9552490
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" NPTF
- Material Steel
- Length 3.660"
- Diameter 2.070"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PETG201
- Zoro # G9552490
- UPC # 628311281019
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" NPTF |
Length | 3.660" |
Diameter | 2.070" |
Details
Item | Natural Gas Pressue Testing Gauge |
Material | Steel |
Description
Natural Gas Pressue Testing Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 600V Safety Rating (T6-600/WWG)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- BACHARACH 3015-0641 Clear Probe Tip (3015-0641)
- RAYTEK Infrared Thermometer, LCD, 0 Degrees to 750 Degrees F, Single Dot Laser Sighting (RAYMT4U)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P9U901403UC)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM226LF)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- WINTERS Economy 2.5" 0-60 psi/Kpa 1/4" Npt Back (PEM1438)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-300 psi/F (PAM1702)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PFQ1212)
- HOUSE Universal Thread Gauges (HO79636)
- Winters Pressure Gauges