Shop All Pressure Gauges
Winters
Gas Test Gauge 0-60 psi/Kpa
Mfr # PETG203
Zoro # G9552509
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" NPTF
- Material Steel
- Length 3.660"
- Diameter 2.070"
- Features 0-60 psi/Kpa, 2 in Dial, 3/4 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PETG203
- Zoro # G9552509
- UPC # 628311281033
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" NPTF |
Length | 3.660" |
Diameter | 2.070" |
Details
Item | Gas Test Gauge |
Material | Steel |
Features | 0-60 psi/Kpa, 2 in Dial, 3/4 NPTF |
Description
Gas Test Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Tachometer, 0.16 to 6561 Speed FPM (PT-121)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-C)
- TRANSFORMING TECHNOLOGIES 40 x 37 x 15 mm Transparent Lid (SM0882)
- SIMPSON ELECTRIC Panel Meter 1357M0-50/5 Aca 3.5 Ul Wv (35075)
- WINTERS Economy 2" 0-160 psi/Kpa 1/8" Npt Back (PEM1408)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ903-DRY-25FF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi (PFQ791)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ769-DRY)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P9S901464)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L5000#-XCYC4LM)
- Winters Pressure Gauges