Shop All Pressure Gauges
Winters
Gas Test Gauge 0-30 psi/Kpa
Mfr # PETG202
Zoro # G9552597
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" NPTF
- Material Steel
- Length 3.660"
- Diameter 2.070"
- Features 0-30 psi/Kpa, 2 in Dial, 3/4 MPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PETG202
- Zoro # G9552597
- UPC # 628311281026
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" NPTF |
Length | 3.660" |
Diameter | 2.070" |
Details
Item | Gas Test Gauge |
Material | Steel |
Features | 0-30 psi/Kpa, 2 in Dial, 3/4 MPTF |
Description
Gas Test Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC D Cell Battery Holder And Joiner, PK 4 (BTHD01-PK/4)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Red (DPG-010)
- FLUKE Voltage Tester, 600VAC, 600VDC (T+)
- GENERAL TOOLS THERMOMETER HEAT LOSS INFARED (GNIRTC50)
- WINTERS Gas Test Gauge 0/15 psi (PETG201)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ802LF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa (PFQ124)
- WINTERS Steel Syphons 1/2" Npt (SSP555)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ712LF)
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT (P3S6082)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254P)
- Winters Pressure Gauges