Shop All Pressure Gauges
Winters
Gas Test Gauge 0-100 psi/Kpa
Mfr # PETG204
Zoro # G9552527
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4" NPTF
- Material Steel
- Length 3.660"
- Diameter 2.070"
- Features 0-100 psi/Kpa, 2 in Dial, 3/4 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PETG204
- Zoro # G9552527
- UPC # 628311281040
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4" NPTF |
Length | 3.660" |
Diameter | 2.070" |
Details
Item | Gas Test Gauge |
Material | Steel |
Features | 0-100 psi/Kpa, 2 in Dial, 3/4 NPTF |
Description
Gas Test Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- SIMPSON ELECTRIC External Portable Shunt, 200ADC Amps, 50mV (06715)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM220LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6012)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ900-DRY-25FF)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi (PFP923R1)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT (P3S6089)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L400#)
- Winters Pressure Gauges