Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge2.5 1/4 Lm 400 psi/Kpa
Mfr # PFP880
Zoro # G0283232
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Accuracy +/- 1%
- Material AISI 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP880
- Zoro # G0283232
- UPC # 628311242669
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.350" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 400 psi |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 400 |
Description
Filled Ss/Ss Gauge2.5 1/4 Lm 400 psi/Kpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-3 PRO)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-08)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 300#)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- WINTERS Filled Ss/Ss Gauge2.5" 1/4Lm 160 psi/Kpa (PFP825)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi (PFP861)
- WINTERS Filled Ss/Ss Gauge2.5 1/4Lm 1000 psi/Kpa (PFP829)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver (PFQ700LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM225LF)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PFQ1212)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in BSPT, Black (SEP-102D-158G-BSPT)
- Winters Pressure Gauges