Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi
Mfr # PFP861
Zoro # G9817501
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Accuracy +/- 1%
- Material AISI 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP861
- Zoro # G9817501
- UPC # 628311242539
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.350" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 30"/0/30 psi |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON HYGROTHERMOGRAPH 3 SPEED 14 TO 1 (WD-37250-00)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- TRACERLINE UV Leak Detection Dye, 1 gal. Size (TP3400-1G)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1000 PSI, Stainless Case, Lower Mount, PRO-201L-254M (PRO-201L-254M)
- WINTERS Filled Ss/Ss Gauge2.5" 1/4Lm 160 psi/Kpa (PFP825)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 400 psi/Kpa (PFP880)
- WINTERS Filled Ss/Ss Gauge2.5 1/4Lm 1000 psi/Kpa (PFP829)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM203LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PWL2723)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ902-DRY-25FF)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CFA9)
- Winters Pressure Gauges