Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi
Mfr # PFP923R1
Zoro # G3491822
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 60 psi
- Accuracy +/- 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PFP923R1
- Zoro # G3491822
- UPC # 628311240108
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 2.264" |
Diameter | 3.360" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 60 psi |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- EXTECH Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser (461895)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 015 Wc (A3015)
- AMPROBE Battery Operated Megohmmeter, 1000VDC (AMB-45)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Brass (PWL2727)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (P9U901406UC)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (P9U901404UC)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PPC5084-G-SG.)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM1431LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Gray (P1S426)
- Winters Pressure Gauges