Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge2.5 1/4 Cb 160 psi/Kpa
Mfr # PFP925
Zoro # G9552676
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 160 psi
- Accuracy +/- 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP925
- Zoro # G9552676
- UPC # 628311242386
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 2.264" |
Diameter | 3.360" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Filled Ss/Ss Gauge2.5 1/4 Cb 160 psi/Kpa |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 160 psi |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Filled Ss/Ss Gauge2.5 1/4 Cb 160 psi/Kpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 15 psi (555A-15.0)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (F35-1-14-0)
- PIC GAUGES Gauge, 2", 0/5000psi, 1/8"CBM, SS (PRO-302D-208R-01)
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- WINTERS Process 0-100 psi/Kpa 1/2" Npt St/St (PPC5064)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1000Psi/Kpa (PFQ809)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (PFQ904-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP607WBW)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ2487-DRY-2FF)
- Winters Pressure Gauges