Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge 4" 200 psi/Kpa 1/2 Lm
Mfr # PFP661
Zoro # G0744298
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 200 psi/kPa
- Accuracy +/- 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP661
- Zoro # G0744298
- UPC # 628311243949
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Diameter | 5.260" |
Dial Size (In.) | 4 |
Details
Connection Location | Bottom |
Item | Filled Ss/Ss Gauge 4" 200 psi/Kpa 1/2 Lm |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 200 psi/kPa |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Filled Ss/Ss Gauge 4 In. 200 psi/Kpa 1/2 Lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FMC6)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3605D)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D2F)
- WINTERS Economy 2.5" 0-600 psi/Kpa 1/4" Btm (PEM218)
- WINTERS Syphon, 80 Carbon Steel (SSP556)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (PWL2723)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PEM202)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6084)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-150 psi/F (PAM1701)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- Winters Pressure Gauges